Skip Content
WIRE CABLE,SSAC,PER REEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIRE CABLE,SSAC,PER REEL

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL316250719SF
  • Mfr. Model # 316250719SF
  • UNSPSC # 31151505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.3 lbs

Product Details

Stainless steel will not rust

Technical Specs

  • Length 250 ft.
  • Item Cable
  • Material 304 Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list