Skip Content
WIRE CABLE,SSAC,PER FOOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE CABLE,SSAC,PER FOOT

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL18719S
  • Mfr. Model # 18719S
  • UNSPSC # 31151505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

Stainless steel will not rust

Technical Specs

  • Material Stainless S304
  • Length 250 ft.
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Outside Dia. 1/8"
  • Standards ASME B30.9, OSHA
  • Coating Material SSAC
  • Coated/Uncoated Uncoated
  • Strand Type 7 X 19
  • Item Liftall 1/8In 7X19 Ssac Ss304, Per Ft

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list