Skip Content
WIRE BRUSH,WHITE,15 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE BRUSH,WHITE,15 IN

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YTL3
  • Mfr. Model # 1YTL3
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Overall Length 15"
  • Brush Length 7-1/2"
  • Bristle Color White
  • Brush Dia. 1-1/2"
  • Item Wire Brush
  • Cleaning Brush Style Short Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list