Skip Content
WIRE BRUSH 1X.020X1/4 SHANK B/P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE BRUSH 1X.020X1/4 SHANK B/P

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN53310
  • Mfr. Model # 53310
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Wire Dia. 0.02"
  • Item Twist Wire Knot End Brush
  • Max. RPM 20,000
  • Mounting Type Stem
  • Brush Dia. 1"
  • Bristle Type Knot Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list