Skip Content
WIRE BONDING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE BONDING

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT08500
  • Mfr. Model # 08500
  • UNSPSC # 39121613
  • CATALOGUE PAGE # 2718
  • Shipping Weight 0.3 lbs

Product Details

Bonding & grounding assemblies, flexible wire, 3 foot, dual alligator clip (5/8 inch jaws) end connection.

Technical Specs

  • Item Flexible Wire, 3 ft.
  • Capacity 1 Megohm Maximum
  • Body Material Aircraft Cable
  • Cable Type Same as Q
  • Construction Same as Q
  • Cord Length 3 ft.
  • Assembled Size 3 ft.
  • End Type Aligator Clips

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list