Skip Content
WIRE BONDING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE BONDING

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT08498
  • Mfr. Model # 08498
  • UNSPSC # 39121613
  • CATALOGUE PAGE # 2718
  • Shipping Weight 1.0 lbs

Product Details

Bonding & grounding assemblies, flexible wire, 10 foot, C clamp (5/8 inch) by 1 hand clamp end connection.

Technical Specs

  • Item Flexible Wire, 3 ft.
  • Capacity 1 Megohm Maximum
  • Body Material Aircraft Cable
  • Construction Same as Q
  • Cable Type Same as Q
  • Cord Length 3 ft.
  • End Type Clamp, Hand Clamp
  • Assembled Size 3 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list