WIRE BONDED 4 CONDUCTOR 18 GA 100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE BONDED 4 CONDUCTOR 18 GA 100FT

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO82-5526
  • Mfr. Model # 82-5526
  • UNSPSC # 26121508
  • CATALOGUE PAGE # 3038
  • Shipping Weight 3.18 lbs

Technical Specs

  • Features Bonded
  • Number of Conductors 4
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Jacket Colour Clear
  • Spool Length 100 ft.
  • Nominal Outside Dia. 0.372"
  • Conductor Material Copper
  • Standards SAEJ1127
  • Stranded / Solid Stranded
  • Wire Color Brown, White, Green, Yellow
  • Item Parallel Bonded wire
  • Wire Size - Wire and Cable 18 AWG
  • Jacket Material - Wire and Cable PVC
  • Wire and Cable Item Parallel Bonded Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list