Skip Content
WIRE BONDED 4 CONDUCTOR 16 GA 100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE BONDED 4 CONDUCTOR 16 GA 100FT

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO82-5525
  • Mfr. Model # 82-5525
  • UNSPSC # 26121508
  • CATALOGUE PAGE # 3038
  • Shipping Weight 4.69 lbs

Technical Specs

  • Features Bonded
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Jacket Colour Clear
  • Spool Length 100 ft.
  • Number of Conductors 4
  • Conductor Material Copper
  • Standards SAEJ1127
  • Nominal Outside Dia. 0.464"
  • Stranded / Solid Stranded
  • Wire Color Brown, White, Green, Yellow
  • Item Parallel Bonded wire
  • Wire and Cable Item Parallel Bonded Wire
  • Jacket Material - Wire and Cable PVC
  • Wire Size - Wire and Cable 16 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list