WIRE BENDER,UP TO 1/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE BENDER,UP TO 1/8 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6HCU1
  • Mfr. Model # 6HCU1
  • UNSPSC # 27112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Technical Specs

  • Application Used to Bend Non-Ferrous or Spring Steel Tube, Wire, and Rod
  • Item Wire Bender
  • Handle Type Rubber Grip
  • Outside Dia. Tubing (In.) 1/8
  • Overall Length (In.) 7
  • Construction Metal
  • Type Hand
  • Outside Dia. Tubing (mm) Up to 3
  • Bend Angle (Deg.) 0 to 180

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list