Skip Content
WIRE BARE CU 6 STRD 315FT/REEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIRE BARE CU 6 STRD 315FT/REEL

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI10665803
  • Mfr. Model # 10665803
  • UNSPSC # 26121517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.96 lbs

Technical Specs

  • Item Building Wire
  • Max. Amps 130
  • Spool Length 315 ft.
  • Stranding 7
  • Voltage 600
  • Standards ASTM
  • Wire and Cable Item Bare Grounding Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list