Skip Content
WIRE ARISTO 12.50(1.14)045 18KG PLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WIRE ARISTO 12.50(1.14)045 18KG PLW

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB1A5011691A
  • Mfr. Model # 1A5011691A
  • UNSPSC # 11423000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

OK Autrod 12.50 is a premium quality, non-copper-coated solid welding wire. Provides excellent feedability & arc stability,higher levels of manganese & silicon, contribute to better puddle fluidity with improved wetting & bead shape characteristics.

Technical Specs

  • Diameter 0.045"
  • Item MIG Welding Wire

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list