WIRE ALUM MIG ER5356.035IN .45KG SPOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE ALUM MIG ER5356.035IN .45KG SPOOL

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB181509215A
  • Mfr. Model # 181509215A
  • UNSPSC # 11423000
  • CATALOGUE PAGE # 888
  • Shipping Weight 21.2 lbs

Product Details

ESAB produces premium quality aluminum wire by incorporating technology through the entire wire drawing, spooling and testing process. Wire diameters are restricted to 1/10 of the AWS A5.10 diameter control specification range.

Technical Specs

  • Item MIG Welding Wire
  • Application Wire Drawing, Spooling and Testing Process
  • Material Aluminium
  • Diameter 0.035"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list