Skip Content
WIRE ALUM MIG ER4043 3/64IN 20LB/SP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE ALUM MIG ER4043 3/64IN 20LB/SP

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB180412242A
  • Mfr. Model # 180412242A
  • UNSPSC # 11423000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.55 lbs

Product Details

ESAB produces premium quality aluminum wire by incorporating technology through the entire wire drawing, spooling and testing process. Wire diameters are restricted to 1/10 of the AWS A5.10 diameter control specification range.

Technical Specs

  • Material Aluminium
  • Application Wire Drawing, Spooling and Testing Process
  • Item MIG Welding Wire
  • Diameter 0.047"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list