!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MIG WELDING WIRE, CLASS 4043, 1/16 IN DIA, ALUMINUM, 9.07 KG SPOOL

MIG WELDING WIRE, CLASS 4043, 1/16 IN DIA, ALUMINUM, 9.07 KG SPOOL

ESAB

MIG WELDING WIRE, CLASS 4043, 1/16 IN DIA, ALUMINUM, 9.07 KG SPOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG WELDING WIRE, CLASS 4043, 1/16 IN DIA, ALUMINUM, 9.07 KG SPOOL

MIG WELDING WIRE, CLASS 4043, 1/16 IN DIA, ALUMINUM, 9.07 KG SPOOL

ESAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $271.58 / SPOOL

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # ESB180416242A
  • Mfr. Model # 180416242A
  • UNSPSC # 23271813
  • CATALOGUE PAGE # 2165
  • Shipping Weight 1.0 lbs

Product Details

This ESAB OK Autrod 4043 MIG welding wire is one of the most widely used welding and brazing alloys and is classed as a general-purpose filler. Made of aluminum with silicon additions, it results in improved fluidity, is not sensitive to weld cracking, and produces bright and almost smut-free welds. It is 1/16 inch in diameter and available in a 9.07-kilogram spool.

Technical Specs

  • Item Welding Wire
  • Material Aluminum
  • Tensile Strength (As Welded) 124
  • Series OK Autrod 4043
  • Standards SFA/AWS A5.10 : ER4043, EN ISO 18273 : S Al 4043 (AlSi5), CE : EN 13479 CWB : AWS A5.10/A5.10M: ER4043, dB : 61.039.05, JIS : Z 3232, VdTÜV : 12187
  • AWS Classification ER4043
  • Wire Diameter 1/16
  • Yield Strength (As Welded) 55
  • Weight 20
  • Elongation (As Welded) 0.18

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list