Skip Content
WIRE 8-7 CU RW90 BLACK CSA 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WIRE 8-7 CU RW90 BLACK CSA 600V

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI95176401
  • Mfr. Model # 95176401
  • UNSPSC # 26121517
  • CATALOGUE PAGE # 1394
  • Shipping Weight 0.1 lbs

Product Details

RW90 wire. Colour Black, AWG size 8, 7 strands.

Technical Specs

  • Stranded / Solid Stranded
  • Features Designed for Use in Open Wiring Exposed to the Weather Such as Direct Sunlight, Wet or Dry Locations
  • Item RW90
  • Max. Voltage 600 V
  • Temp. Range -40 Degrees C - 90 Degrees C
  • Jacket Colour Black
  • Conductor Material Copper
  • Nominal Outside Dia. 0.235"
  • Standards CSA Standard C22.2 No.38 File Listing: LL90458, CSA FT4 Flame Test Rating on 350 Kcmil and Larger, Sunlight Resistant in All Colours No.8 AWG and Larger, Lead Free and RoHs Compliant.
  • Indoor / Outdoor Outdoor
  • Wire Color Black
  • Wire and Cable Item Portable Cord
  • Jacket Material - Wire and Cable PVC
  • Wire Size - Wire and Cable 8 AWG

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List