Skip Content
WIRE 8 3/C CU TECK 90 PVC JKT 1000V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE 8 3/C CU TECK 90 PVC JKT 1000V

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI56196301
  • Mfr. Model # 56196301
  • UNSPSC # 26121500
  • CATALOGUE PAGE # 1395
  • Shipping Weight 1.0 lbs

Product Details

Teck 90 power cable. Size 8, 3 conductors. Ground size 10. 492 foot spool.

Technical Specs

  • Item CSA Teck 90 Power Cable
  • Temp. Range -40 Degrees C - 90 Degrees C
  • Max. Voltage 1000 V
  • Features For Exposed or Concealed Wiring in Wet or Dry Locations
  • Jacket Colour Black
  • Conductor Material Copper
  • Standards CSA C22.2, No. 131 and UL 1569
  • Nominal Outside Dia. 0.917"
  • Stranded / Solid Stranded
  • Indoor / Outdoor Indoor/Outdoor
  • Wire and Cable Item Power Cord
  • Jacket Material - Wire and Cable PVC
  • Wire Size - Wire and Cable 8 AWG

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List