Skip Content
WIRE 8-2 CU NMWU W/G CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE 8-2 CU NMWU W/G CSA

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI47187075
  • Mfr. Model # 47187075
  • UNSPSC # 26121514
  • CATALOGUE PAGE # 1392
  • Shipping Weight 0.25 lbs

Product Details

NMWU underground building wire, Size AWG: 8/2

Technical Specs

  • Spool Length 250 ft.
  • Item CSA NMWU
  • Features Used in Underground Installations
  • Temp. Range -13 Degrees F - 140 Degrees F
  • Max. Voltage 300 V
  • Jacket Colour Black
  • Standards ASTM,CSA C22.2 No. 48 (non-metallic sheathed cable),Canadian Electrical Code1
  • Conductor Material Copper
  • Nominal Outside Dia. 0.776" x 0.382"
  • Indoor / Outdoor Indoor
  • Stranded / Solid Stranded
  • Wire Color Black
  • Jacket Material - Wire and Cable PVC
  • Wire and Cable Item Building Wire
  • Wire Size - Wire and Cable 10 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list