Skip Content
WIRE 6-7 CU RW90 BLACK CSA 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE 6-7 CU RW90 BLACK CSA 600V

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI95177201
  • Mfr. Model # 95177201
  • UNSPSC # 26121517
  • CATALOGUE PAGE # 1394
  • Shipping Weight 0.1 lbs

Product Details

RW90 wire. Colour Black, AWG size 6, 7 strands.

Technical Specs

  • Stranded / Solid Stranded
  • Features Designed for Use in Open Wiring Exposed to the Weather Such as Direct Sunlight, Wet or Dry Locations
  • Temp. Range -40 Degrees C - 90 Degrees C
  • Item RW90
  • Max. Voltage 600 V
  • Jacket Colour Black
  • Nominal Outside Dia. 0.271"
  • Conductor Material Copper
  • Standards CSA Standard C22.2 No.38 File Listing: LL90458, CSA FT4 Flame Test Rating on 350 Kcmil and Larger, Sunlight Resistant in All Colours No.8 AWG and Larger, Lead Free and RoHs Compliant.
  • Indoor / Outdoor Outdoor
  • Wire Color Black
  • Jacket Material - Wire and Cable PVC
  • Wire and Cable Item Portable Cord
  • Wire Size - Wire and Cable 6 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list