Skip Content
WIRE,37 IN. W,16 GA. SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIRE,37 IN. W,16 GA. SIZE

DIVERSITECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WUT3
  • Mfr. Model # 2WUT3
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.38 lbs

Technical Specs

  • Item Wire
  • Height 2"
  • For Use With Mini Split System Installation Power Supply and Control Circuits
  • Material Copper
  • Length 10"
  • Width 37"
  • Wire Size 16 ga.
  • Wire Type Multiconductor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list