Skip Content
WIRE 18 GAUGE 7.5 M BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE 18 GAUGE 7.5 M BROWN

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO89-9001
  • Mfr. Model # 89-9001
  • UNSPSC # 26121524
  • CATALOGUE PAGE # 3037
  • Shipping Weight 0.23 lbs

Product Details

General purpose primary wire features a single copper stranded conductor with a PVC (polyvinyl chloride) compound jacket. PVC insulation resists heat up to 85 degrees C (185 degrees F) and provides protection from weather conditions and abrasions.

Technical Specs

  • Features Single Conductor PVC Jacket Resists Grease, Oil, Gasoline, Acids and Other Abrasive Materials
  • Jacket Colour Brown
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Spool Length 25 ft.
  • Standards SAE code J1128
  • Conductor Material Copper
  • Nominal Outside Dia. 0.091"
  • Wire Color Brown
  • Stranded / Solid Stranded
  • Wire Size - Wire and Cable 18 AWG
  • Jacket Material - Wire and Cable PVC

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list