Skip Content
WIRE 18-16 CU TEW/AWM/1015/1230 YW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE 18-16 CU TEW/AWM/1015/1230 YW

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI65300615
  • Mfr. Model # 65300615
  • UNSPSC # 26121500
  • CATALOGUE PAGE # 1395
  • Shipping Weight 1.0 lbs

Product Details

TEW Wire. 18 Gauge, 16 Strand, Yellow

Technical Specs

  • Features For Use in Internal Wiring of Electrical Equipment in Dry or Damp Locations
  • Max. Voltage 600 V
  • Item TEW Wire
  • Temp. Range 105 Degrees C
  • Jacket Colour Yellow
  • Spool Length 500 ft.
  • Stranded / Solid Stranded
  • Standards ASTM Specifications, UL Standard 83, UL Standard 1063 (MTW), Federal Specification A-A-59544 and Requirements of the National Electrical Code.
  • Indoor / Outdoor Indoor
  • Nominal Outside Dia. 107 mil
  • Conductor Material Copper
  • Wire Color Yellow
  • Number of Conductors 16
  • Wire and Cable Item TEW Wire
  • Wire Size - Wire and Cable 18 AWG
  • Jacket Material - Wire and Cable PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list