Skip Content
WIRE 16AWG TFFN GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIRE 16AWG TFFN GRN

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI27036301
  • Mfr. Model # 27036301
  • UNSPSC # 26121524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.35 lbs

Technical Specs

  • Item Building Wire
  • Max. Amps 8
  • Spool Length 500 ft.
  • Voltage 600
  • Stranding 26
  • Standards UL
  • Wire and Cable Item Building Wire
  • Insulation Material - Wire and Cable PVC
  • Jacket Material - Wire and Cable Nylon
  • Wire Type - Wire and Cable TFFN

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list