WIRE 16 GAUGE 305 M BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE 16 GAUGE 305 M BROWN

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO88-8001
  • Mfr. Model # 88-8001
  • UNSPSC # 26121524
  • CATALOGUE PAGE # 3037
  • Shipping Weight 11.68 lbs

Product Details

General purpose primary wire features a single copper stranded conductor with a PVC (polyvinyl chloride) compound jacket. PVC insulation resists heat up to 85 degrees C (185 degrees F) and provides protection from weather conditions and abrasions.

Technical Specs

  • Temp. Range -40 Degrees F - 185 Degrees F
  • Jacket Colour Brown
  • Spool Length 1000 ft.
  • Item General Purpose Thermo Plastic Wire
  • Standards SAE J1128
  • Features Used for Automotive, Truck and Marine Applications.
  • Nominal Outside Dia. 0.105"
  • Stranded / Solid Stranded
  • Wire Size - Wire and Cable 16 AWG
  • Wire and Cable Item Thermostat Wire
  • Jacket Material - Wire and Cable PVC

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list