Skip Content
WIRE 16-26 TEW/AWM/1015/1230 PURPLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIRE 16-26 TEW/AWM/1015/1230 PURPLE

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI65920101
  • Mfr. Model # 65920101
  • UNSPSC # 26121524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.67 lbs

Technical Specs

  • Item Building Wire
  • Max. Amps 8
  • Spool Length 500 ft.
  • Stranding 26
  • Standards UL
  • Wire and Cable Item Building Wire
  • Wire Size - Wire and Cable 18 AWG
  • Wire Type - Wire and Cable MTW
  • Insulation Material - Wire and Cable PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list