WIRE 16-26 CU TEW/AWM/1015/1230 GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE 16-26 CU TEW/AWM/1015/1230 GRN

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI65310515
  • Mfr. Model # 65310515
  • UNSPSC # 26121500
  • CATALOGUE PAGE # 1395
  • Shipping Weight 0.01 lbs

Product Details

TEW Wire. 16 Gauge, 26 Strand, Green

Technical Specs

  • Features For Use in Internal Wiring of Electrical Equipment in Dry or Damp Locations
  • Item TEW Wire
  • Max. Voltage 600 V
  • Temp. Range 105 Degrees C
  • Jacket Colour Green
  • Nominal Outside Dia. 121 mil
  • Standards ASTM Specifications, UL Standard 83, UL Standard 1063 (MTW), Federal Specification A-A-59544 and Requirements of the National Electrical Code.
  • Indoor / Outdoor Indoor
  • Conductor Material Copper
  • Spool Length 500 ft.
  • Stranded / Solid Stranded
  • Wire Color Green
  • Number of Conductors 26
  • Jacket Material - Wire and Cable PVC
  • Wire Size - Wire and Cable 16 AWG
  • Wire and Cable Item TEW Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list