Skip Content
WIRE 14 SOL CU RW90 RED CSA 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE 14 SOL CU RW90 RED CSA 600V

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI95617701
  • Mfr. Model # 95617701
  • UNSPSC # 26121517
  • CATALOGUE PAGE # 1394
  • Shipping Weight 0.1 lbs

Product Details

RW90 wire. Colour Red AWG size 14, solid.

Technical Specs

  • Item RW90
  • Max. Voltage 600 V
  • Temp. Range -40 Degrees C - 90 Degrees C
  • Features Designed for Use in Open Wiring Exposed to the Weather Such as Direct Sunlight, Wet or Dry Locations
  • Jacket Colour Red
  • Standards CSA Standard C22.2, No. 38 File Listing: LL90458,
  • Conductor Material Copper
  • Wire Color Red
  • Nominal Outside Dia. 0.128"
  • Stranded / Solid Solid
  • Indoor / Outdoor Outdoor
  • Jacket Material - Wire and Cable PVC
  • Wire and Cable Item Portable Cord
  • Wire Size - Wire and Cable 14 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list