Skip Content
WIRE 14 GAUGE 7.5 M RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE 14 GAUGE 7.5 M RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO89-7000
  • Mfr. Model # 89-7000
  • UNSPSC # 26121524
  • CATALOGUE PAGE # 3037
  • Shipping Weight 0.43 lbs

Product Details

General purpose primary wire features a single copper stranded conductor with a PVC (polyvinyl chloride) compound jacket. PVC insulation resists heat up to 85 degrees C (185 degrees F) and provides protection from weather conditions and abrasions.

Technical Specs

  • Features Used for Automotive, Truck and Marine Applications.
  • Item General Purpose Thermo Plastic Wire
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Jacket Colour Red
  • Spool Length 25 ft.
  • Standards SAE J1128
  • Stranded / Solid Stranded
  • Nominal Outside Dia. 0.113"
  • Jacket Material - Wire and Cable PVC
  • Wire Size - Wire and Cable 14 AWG
  • Wire and Cable Item Thermostat Wire

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list