Skip Content
WIRE 14 GAUGE 305 M GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE 14 GAUGE 305 M GREEN

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO88-7006
  • Mfr. Model # 88-7006
  • UNSPSC # 26121524
  • CATALOGUE PAGE # 3037
  • Shipping Weight 17.28 lbs

Product Details

General purpose primary wire features a single copper stranded conductor with a PVC (polyvinyl chloride) compound jacket. PVC insulation resists heat up to 85 degrees C (185 degrees F) and provides protection from weather conditions and abrasions.

Technical Specs

  • Temp. Range -40 Degrees F - 185 Degrees F
  • Features Used for Automotive, Truck and Marine Applications.
  • Jacket Colour Green
  • Spool Length 1000 ft.
  • Item General Purpose Thermo Plastic Wire
  • Stranded / Solid Stranded
  • Standards SAE J1128
  • Nominal Outside Dia. 0.113"
  • Wire and Cable Item Thermostat Wire
  • Jacket Material - Wire and Cable PVC
  • Wire Size - Wire and Cable 14 AWG

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list