Skip Content
WIRE 14-41 CU TEW/AWM/1015/1230 OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE 14-41 CU TEW/AWM/1015/1230 OR

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI65317015
  • Mfr. Model # 65317015
  • UNSPSC # 26121500
  • CATALOGUE PAGE # 1395
  • Shipping Weight 1.0 lbs

Product Details

TEW Wire. 14 Gauge, 41 Strand, Orange

Technical Specs

  • Features For Use in Internal Wiring of Electrical Equipment in Dry or Damp Locations
  • Item TEW Wire
  • Max. Voltage 600 V
  • Temp. Range 105 Degrees C
  • Jacket Colour Orange
  • Spool Length 500 ft.
  • Standards ASTM Specifications, UL Standard 83, UL Standard 1063 (MTW), Federal Specification A-A-59544 and Requirements of the National Electrical Code.
  • Indoor / Outdoor Indoor
  • Wire Color Orange
  • Stranded / Solid Stranded
  • Conductor Material Copper
  • Nominal Outside Dia. 132 mil
  • Wire and Cable Item TEW Wire
  • Jacket Material - Wire and Cable PVC
  • Wire Size - Wire and Cable 14 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list