WIRE 14-41 CU TEW/AWM/1015/1230 BN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE 14-41 CU TEW/AWM/1015/1230 BN

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI65321215
  • Mfr. Model # 65321215
  • UNSPSC # 26121500
  • CATALOGUE PAGE # 1395
  • Shipping Weight 1.0 lbs

Product Details

TEW Wire. 14 Gauge, 41 Strand, Brown

Technical Specs

  • Max. Voltage 600 V
  • Features For Use in Internal Wiring of Electrical Equipment in Dry or Damp Locations
  • Item TEW Wire
  • Temp. Range 105 Degrees C
  • Spool Length 500 ft.
  • Jacket Colour Brown
  • Standards ASTM Specifications, UL Standard 83, UL Standard 1063 (MTW), Federal Specification A-A-59544 and Requirements of the National Electrical Code.
  • Conductor Material Copper
  • Stranded / Solid Stranded
  • Nominal Outside Dia. 132 mil
  • Indoor / Outdoor Indoor
  • Wire Color Brown
  • Wire and Cable Item TEW Wire
  • Jacket Material - Wire and Cable PVC
  • Wire Size - Wire and Cable 14 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list