Skip Content
WIRE 14-41 3/C CU SJTOOW 105(D)C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WIRE 14-41 3/C CU SJTOOW 105(D)C

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI55805475
  • Mfr. Model # 55805475
  • UNSPSC # 26121500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Flexible electrical cord/cable, SJTOW jacket, 14/3 cord/conductors, standard spool, size 75 meter.

Technical Specs

  • Jacket Type - Wire and Cable SJTOW
  • Wire Size - Wire and Cable 14 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list