Skip Content
WIRE 14-3 CU AL ARMOR CSA AC90 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE 14-3 CU AL ARMOR CSA AC90 600V

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI55222775
  • Mfr. Model # 55222775
  • UNSPSC # 26121500
  • CATALOGUE PAGE # 1393
  • Shipping Weight 0.6 lbs

Product Details

AC90 armoured building wire. 14/3 ground wire 14 AWG.

Technical Specs

  • Item AC90
  • Max. Voltage 600 V
  • Features Designed for Exposed and Concealed Wiring Such as Ventilated Cable Trays and Other Dry Locations
  • Temp. Range 14 Degrees F - 194 Degrees F
  • Conductor Material Copper
  • Standards CSA Standard C22.2 No.38 File Listing: LL90458, CSA FT4 Flame Test Rating on 350 Kcmil and Larger, Sunlight Resistant in All Colours No.8 AWG and Larger, Lead Free and RoHs Compliant.
  • Nominal Outside Dia. 0.490"
  • Indoor / Outdoor Indoor
  • Stranded / Solid Solid
  • Jacket Material - Wire and Cable Nylon, PVC
  • Wire and Cable Item Building Wire
  • Wire Size - Wire and Cable 14 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list