WIRE 14-2 CU NMD-90 WH JKT W/G CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE 14-2 CU NMD-90 WH JKT W/G CSA

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI47174815
  • Mfr. Model # 47174815
  • UNSPSC # 26121505
  • CATALOGUE PAGE # 1393
  • Shipping Weight 0.04 lbs

Product Details

NMD90 Simpull residential building wire. 14/2, ground wire 14 AWG.

Technical Specs

  • Item NMD90
  • Features Primarily Used in Residential Buildings
  • Max. Voltage 300 V
  • Temp. Range -40 Degrees F - 194 Degrees F
  • Jacket Colour White
  • Conductor Material Copper
  • Standards ASTM,CSA C22.2 No. 48 (non-metallic sheathed cable),Canadian Electrical Code1
  • Nominal Outside Dia. 0.388" x 0.192"
  • Indoor / Outdoor Indoor
  • Stranded / Solid Stranded
  • Wire Color White
  • Jacket Material - Wire and Cable PVC
  • Wire Size - Wire and Cable 14 AWG
  • Wire and Cable Item Building Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list