Skip Content
WIRE 14-19 T90/TWN75/THHN/THWN WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE 14-19 T90/TWN75/THHN/THWN WH

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI47201903
  • Mfr. Model # 47201903
  • UNSPSC # 26121500
  • CATALOGUE PAGE # 1395
  • Shipping Weight 1.0 lbs

Product Details

T90 Wire. 14 gauge, 19 strand, white.

Technical Specs

  • Features General Purpose Building Wire for Exposed or Concealed Wiring and in Raceways in Dry or Damp Locations
  • Item T90
  • Max. Voltage 600 V
  • Temp. Range -10 Degrees C - 90 Degrees C
  • Jacket Colour White
  • Standards ASTM Specifications, UL Standard 83, UL Standard 1063 (MTW), Federal Specification A-A-59544 and Requirements of the National Electrical Code.
  • Indoor / Outdoor Indoor
  • Conductor Material Copper
  • Stranded / Solid Stranded
  • Nominal Outside Dia. 0.109"
  • Wire Color White
  • Number of Conductors 19
  • Wire Size - Wire and Cable 14 AWG
  • Wire and Cable Item Portable Cord
  • Jacket Type - Wire and Cable THHN
  • Jacket Material - Wire and Cable Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list