Skip Content
WIRE #12 THHN ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIRE #12 THHN ORANGE

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI22970801
  • Mfr. Model # 22970801
  • UNSPSC # 26121524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Spool Length 500 ft.
  • Max. Amps 20
  • Stranding 19
  • Voltage 600
  • Standards UL,E34382
  • Jacket Material - Wire and Cable Nylon
  • Wire and Cable Item Building Wire
  • Insulation Material - Wire and Cable PVC
  • Wire Type - Wire and Cable THHN
  • Wire Size - Wire and Cable 12 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list