Skip Content
WIRE 12 SOL CU RW90 WHITE CSA 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE 12 SOL CU RW90 WHITE CSA 600V

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI95613601
  • Mfr. Model # 95613601
  • UNSPSC # 26121517
  • CATALOGUE PAGE # 1394
  • Shipping Weight 1.0 lbs

Product Details

RW90 wire. Colour White, AWG size 12, solid.

Technical Specs

  • Features Designed for Use in Open Wiring Exposed to the Weather Such as Direct Sunlight, Wet or Dry Locations
  • Temp. Range -40 Degrees C - 90 Degrees C
  • Item RW90
  • Max. Voltage 600 V
  • Jacket Colour White
  • Standards CSA Standard C22.2, No. 38 File Listing: LL90458,
  • Conductor Material Copper
  • Stranded / Solid Solid
  • Indoor / Outdoor Outdoor
  • Nominal Outside Dia. 0.143"
  • Wire Color White
  • Wire and Cable Item Portable Cord
  • Jacket Material - Wire and Cable PVC
  • Wire Size - Wire and Cable 12 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list