Skip Content
WIRE 12 SOL CU RW90 BLUE CSA 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WIRE 12 SOL CU RW90 BLUE CSA 600V

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI95622701
  • Mfr. Model # 95622701
  • UNSPSC # 26121517
  • CATALOGUE PAGE # 1394
  • Shipping Weight 1.0 lbs

Product Details

RW90 wire. Colour Blue, AWG size 12, solid.

Technical Specs

  • Item RW90
  • Features Designed for Use in Open Wiring Exposed to the Weather Such as Direct Sunlight, Wet or Dry Locations
  • Max. Voltage 600 V
  • Jacket Colour Blue
  • Temp. Range -40 Degrees C - 90 Degrees C
  • Conductor Material Copper
  • Nominal Outside Dia. 0.143"
  • Indoor / Outdoor Outdoor
  • Standards CSA Standard C22.2, No. 38 File Listing: LL90458,
  • Stranded / Solid Solid
  • Wire Color Blue
  • Wire and Cable Item Portable Cord
  • Wire Size - Wire and Cable 12 AWG
  • Jacket Material - Wire and Cable PVC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List