Skip Content
WIRE 12-3 CU NMWU W/G CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE 12-3 CU NMWU W/G CSA

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI47189675
  • Mfr. Model # 47189675
  • UNSPSC # 26121514
  • CATALOGUE PAGE # 1392
  • Shipping Weight 1.0 lbs

Product Details

NMWU underground building wire, Size AWG: 12/3

Technical Specs

  • Spool Length 250 ft.
  • Features Used in Underground Installations
  • Item CSA NMWU
  • Max. Voltage 300 V
  • Temp. Range 14 Degrees F - 140 Degrees F
  • Jacket Colour Black
  • Conductor Material Copper
  • Standards ASTM,CSA C22.2 No. 48 (non-metallic sheathed cable),Canadian Electrical Code1
  • Nominal Outside Dia. 0.494"
  • Indoor / Outdoor Indoor
  • Stranded / Solid Stranded
  • Wire Color Black
  • Wire and Cable Item Building Wire
  • Jacket Material - Wire and Cable PVC
  • Wire Size - Wire and Cable 14 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list