Skip Content
WIRE 12-3 CU AL ARMOR CSA AC90 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE 12-3 CU AL ARMOR CSA AC90 600V

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI55222975
  • Mfr. Model # 55222975
  • UNSPSC # 26121505
  • CATALOGUE PAGE # 1393
  • Shipping Weight 0.1 lbs

Product Details

AC90 armoured building wire. 12/3, ground wire 14 AWG.

Technical Specs

  • Features Designed for Exposed and Concealed Wiring Such as Ventilated Cable Trays and Other Dry Locations
  • Item AC90
  • Max. Voltage 600 V
  • Temp. Range 14 Degrees F - 194 Degrees F
  • Nominal Outside Dia. 0.529"
  • Standards CSA Standard C22.2 No.38 File Listing: LL90458, CSA FT4 Flame Test Rating on 350 Kcmil and Larger, Sunlight Resistant in All Colours No.8 AWG and Larger, Lead Free and RoHs Compliant.
  • Conductor Material Copper
  • Stranded / Solid Solid
  • Indoor / Outdoor Indoor
  • Wire and Cable Item Building Wire
  • Wire Size - Wire and Cable 12 AWG
  • Jacket Material - Wire and Cable Nylon, PVC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List