Skip Content
WIRE 12-2 CU NMD-90 YW JKT W/G CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE 12-2 CU NMD-90 YW JKT W/G CSA

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI47175576
  • Mfr. Model # 47175576
  • UNSPSC # 26121505
  • CATALOGUE PAGE # 1393
  • Shipping Weight 1.0 lbs

Product Details

NMD90 Simpull residential building wire. 12/2, ground wire 14 AWG.

Technical Specs

  • Features Primarily Used in Residential Buildings
  • Item NMD90
  • Max. Voltage 300 V
  • Temp. Range -40 Degrees F - 194 Degrees F
  • Jacket Colour Red/Yellow
  • Nominal Outside Dia. 0.422" x 0.209"
  • Conductor Material Copper
  • Indoor / Outdoor Indoor
  • Standards ASTM,CSA C22.2 No. 48 (non-metallic sheathed cable),Canadian Electrical Code1
  • Stranded / Solid Stranded
  • Wire Color Yellow
  • Wire and Cable Item Building Wire
  • Jacket Material - Wire and Cable PVC
  • Wire Size - Wire and Cable 12 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list