WIRE,10AWG,1524 CM OF CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WIRE,10AWG,1524 CM OF CABLE

MULTI-CONTACT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG31A014
  • Mfr. Model # 31A014
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Item Wire, MC4 Jumper
  • Wire Size 10AWG, 1524 cm of Cable
  • Connection phase 4mm
  • Contact Material Copper, Tin Plated
  • Housing Colour Black
  • Amps 30
  • Housing Material Plastic
  • Male/Female Male and Female

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list