Skip Content
WIRE 10 SOL CU RW90 BLACK CSA 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE 10 SOL CU RW90 BLACK CSA 600V

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI95609401
  • Mfr. Model # 95609401
  • UNSPSC # 26121517
  • CATALOGUE PAGE # 1394
  • Shipping Weight 1.0 lbs

Product Details

RW90 wire. Colour Black, AWG size 10, solid.

Technical Specs

  • Item RW90
  • Max. Voltage 600 V
  • Features Designed for Use in Open Wiring Exposed to the Weather Such as Direct Sunlight, Wet or Dry Locations
  • Temp. Range -40 Degrees C - 90 Degrees C
  • Jacket Colour Black
  • Standards CSA Standard C22.2, No. 38 File Listing: LL90458,
  • Indoor / Outdoor Outdoor
  • Conductor Material Copper
  • Nominal Outside Dia. 0.165"
  • Stranded / Solid Solid
  • Wire Color Black
  • Wire Size - Wire and Cable 10 AWG
  • Wire and Cable Item Portable Cord
  • Jacket Material - Wire and Cable PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list