Skip Content
WIRE 10-3 CU NMWU W/G CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE 10-3 CU NMWU W/G CSA

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI47191275
  • Mfr. Model # 47191275
  • UNSPSC # 26121514
  • CATALOGUE PAGE # 1392
  • Shipping Weight 1.0 lbs

Product Details

NMWU underground building wire, Size AWG: 10/3

Technical Specs

  • Spool Length 250 ft.
  • Features Used in Underground Installations
  • Temp. Range 14 Degrees F - 140 Degrees F
  • Jacket Colour Black
  • Item CSA NMWU
  • Max. Voltage 300 V
  • Standards ASTM,CSA C22.2 No. 48 (non-metallic sheathed cable),Canadian Electrical Code1
  • Conductor Material Copper
  • Nominal Outside Dia. 0.539"
  • Indoor / Outdoor Indoor
  • Wire Color Black
  • Stranded / Solid Stranded
  • Jacket Material - Wire and Cable PVC
  • Wire Size - Wire and Cable 12 AWG
  • Wire and Cable Item Building Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list