WIRE 10-2 CU NMD-90 OR JKT W/G CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE 10-2 CU NMD-90 OR JKT W/G CSA

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI47176376
  • Mfr. Model # 47176376
  • UNSPSC # 26121505
  • CATALOGUE PAGE # 1393
  • Shipping Weight 0.1 lbs

Product Details

NMD90 Simpull residential building wire. 10/2, ground wire 12 AWG.

Technical Specs

  • Features Primarily Used in Residential Buildings
  • Item NMD90
  • Max. Voltage 300 V
  • Temp. Range -40 Degrees F - 194 Degrees F
  • Standards ASTM,CSA C22.2 No. 48 (non-metallic sheathed cable),Canadian Electrical Code1
  • Jacket Colour Orange
  • Conductor Material Copper
  • Nominal Outside Dia. 0.481" x 0.230"
  • Stranded / Solid Stranded
  • Indoor / Outdoor Indoor
  • Wire Color Orange
  • Wire Size - Wire and Cable 10 AWG
  • Wire and Cable Item Building Wire
  • Jacket Material - Wire and Cable PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list