WIRE 10-19 T90/TWN75/THHN/THWN BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE 10-19 T90/TWN75/THHN/THWN BK

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI47210003
  • Mfr. Model # 47210003
  • UNSPSC # 26121500
  • CATALOGUE PAGE # 1395
  • Shipping Weight 0.1 lbs

Product Details

T90 Wire. 10 gauge, 19 strand, black.

Technical Specs

  • Features General Purpose Building Wire for Exposed or Concealed Wiring and in Raceways in Dry or Damp Locations
  • Item T90
  • Max. Voltage 600 V
  • Temp. Range -10 Degrees C - 90 Degrees C
  • Jacket Colour Black
  • Conductor Material Copper
  • Standards ASTM Specifications, UL Standard 83, UL Standard 1063 (MTW), Federal Specification A-A-59544 and Requirements of the National Electrical Code.
  • Indoor / Outdoor Indoor
  • Nominal Outside Dia. 0.161"
  • Wire Color Black
  • Stranded / Solid Stranded
  • Number of Conductors 19
  • Wire Size - Wire and Cable 10 AWG
  • Wire and Cable Item Portable Cord
  • Jacket Material - Wire and Cable Nylon
  • Jacket Type - Wire and Cable THHN

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list