Skip Content
WIPING CLOTH,WHITE KNITS,25 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIPING CLOTH,WHITE KNITS,25 LB.

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16M204
  • Mfr. Model # 16M204
  • UNSPSC # 47131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Technical Specs

  • Colour White
  • Item Cloth Rag
  • Material Cotton Blend
  • Package Size 25 lbs.
  • Green Environmental Attribute 100% Total Recycled Content
  • Package Type Box
  • Green Certification or Other Recognition S.M.A.R.T. Certified

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List