Skip Content
WIPES SONTARA CLEANUP 50/BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIPES SONTARA CLEANUP 50/BAG

AXALTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUPE4365
  • Mfr. Model # E4365
  • UNSPSC # 23153507
  • CATALOGUE PAGE # 3294
  • Shipping Weight 1.0 lbs

Product Details

Lightweight, strong and absorbent wiper. Ideal for cleaning spray guns and equipment. Contains no additives that could dissolve and cause streaking or contaminate work surface.

Technical Specs

  • Item Cleanup Wipes
  • Colour White
  • Length 17"
  • Width 12"
  • Material Polyester
  • Diameter 12 "
  • Thickness 0.38mm

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list