Skip Content
WIPES SANI-CLOTH DISINFECT 65/CAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIPES SANI-CLOTH DISINFECT 65/CAN

NICE-PAK PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NPKQ85984
  • Mfr. Model # Q85984
  • UNSPSC # 14111701
  • CATALOGUE PAGE # 1736
  • Shipping Weight 2.39 lbs

Product Details

WIPES SANI-CLOTH DISINFECT 65/CAN

Technical Specs

  • Item Sani-Cloth(R) Plus XL
  • Application Healthcare
  • Size 7-1/2" W x 15" L
  • Standards ANSI Z89.1-2009 Type E and G, CSA Z94.1-2005 Type 1 Class E and G
  • Package Type Canister
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List