Skip Content
WIPES CLEANUP SONTARA 400/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIPES CLEANUP SONTARA 400/RL

AXALTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUPE4366
  • Mfr. Model # E4366
  • UNSPSC # 23153507
  • CATALOGUE PAGE # 3294
  • Shipping Weight 1.0 lbs

Product Details

Lightweight, strong and absorbent wiper. Ideal for cleaning spray guns and equipment. Contains no additives that could dissolve and cause streaking or contaminate work surface.

Technical Specs

  • Item Cleanup Wipes
  • Colour White
  • Material Polyester
  • Length 15"
  • Width 9"
  • Thickness 0.38mm
  • Diameter 12 "

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list