Skip Content
WIPERS WYPALL X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIPERS WYPALL X50

WYPALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB35015
  • Mfr. Model # 35015
  • UNSPSC # 47131502
  • CATALOGUE PAGE # 1738
  • Shipping Weight 11.57 lbs

Product Details

Wypall* X50 Wipers, jumbo roll. 13.4 in. L x 9.8 in. W. most economical extended use wiper picks up where the competition falls apart. WYPALL* X50 Wipers combine versatile performance with economical design for light-duty tasks. Ideal for manufacturing, healthcare and transportation environments.

Technical Specs

  • Colour White
  • Item Jumbo Roll
  • Container Type Roll
  • For Use With Mfr. No. 80579, 80596
  • Material Hydroknit(R)
  • Ply 1
  • Sheet Size 9-4/5" x 13-2/5"
  • Number of Sheets 1,100
  • Series X50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list